Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Direct Ignition Gas Valve, 1/2

  • Zoro #: G0080617
  • Mfr #: VR8215T1502

$114.69

Details
  • Gas Type: Nat/LP
  • Ignition Type: Direct
  • For Use With: Gas Fired Appliances
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Honeywell #VR8215T1502 Specifications

  • Zoro #: G0080617
  • Mfr #: VR8215T1502
Gas Type: Nat/LP Ignition Type: Direct
For Use With: Gas Fired Appliances Amps AC: 0.5A
Max. Inlet Pressure: 1/2 psi Ambient Temp. Range: -40 to +175 Degrees F
LP Conversion Kit: Yes Standards: CSA International: 112395, Australian Gas Association: 7960
Inlet Size: 1/2" Item: Gas Valve
Includes: Natural to LP Conversion Kit BtuH Capacity: 15,000 to 200,000
Outlet Size: 1/2" Coil Volts: 24VAC
Pressure Setting Range: 3.0" WC to 5.0" WC Valve Type: Slow Opening
Inlet Pressure Tap: Yes Country of Origin (subject to change): Mexico

Description

Gas Valve, Ignition Type Direct, BtuH Capacity 150,000 to 200,000, Valve Type Slow Opening, Coil Volts 24, Gas Type NG/LP, Inlet Size 1/2 In., Outlet Size 1/2 In., LP Conversion Kit Yes, Inlet Pressure Tap Yes, Ambient Temp. Range -40 Degrees F to +175 Degrees F, Pressure Setting Range 3.0 In. WC to 5.0 In. WC, For Use With Furnaces, Includes LP Conversion Kit

Reviews of Honeywell #VR8215T1502