THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Disposable Gloves, Latex, 8, White, PK100

HONEYWELL| Zoro #: G1638883| Mfr #: T425/M

$6.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Length: 9"
Item: Disposable Gloves
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638883 Mfr #: T425/M
Glove Length: 9"Item: Disposable Gloves
Metal Detectable: NoDisposable Glove Grade: Exam, Medical
Standards: ANSI/ISEA 105 - ASTM D3389-05, ANSI/ISEA 105 - ASTM F1790-97, EN374, EN388, EN420, OSHA Standard -29 CFR 1915.157, USDA and FDA regulations, 21 CFRAloe Inner Surface: No
Resists: ChemicalsApplication: Agriculture, Chemical, Food Services, Manufacturing, Municipal Services, Transportation, Utilities
Disposable Glove Material: Natural Rubber LatexPalm Thickness: 5.00 mil
Sterile/Non-Sterile: Non-SterileGlove Size: M
Finger Thickness: 5.00 milLatex Content: Contains Latex
Cuff Thickness: 5.00 milCuff: Beaded
Ambidextrous/Hand-Specific: AmbidextrousDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Lining: UnlinedColor Family: Whites
Glove Texture Location: SmoothPowdered/Powder Free: Powdered
Color: WhiteCountry of Origin (subject to change): Malaysia

Description

Disposable Gloves, Natural Rubber Latex, Glove Size M, Powdered, Palm Thickness 5.00 mil, Finger Thickness 5.00 mil, Cuff Thickness 5.00 mil, Glove Length 9 In., Glove Texture Location Smooth, White, Unlined, Cuff Beaded, Disposable Glove Grade Exam, Medical, Aloe Inner Surface No, Ambidextrous, Latex Content Contains Latex, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Reviews