Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Disposable Gloves, Nitrile, 7, Blue, PK100

HONEYWELL| Zoro #: G1468783| Mfr #: LA049/S

$10.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disposable Glove Grade: Exam, Medical
Finger Thickness: 5.00 mil
Color Family: Blues
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468783 Mfr #: LA049/S
Disposable Glove Grade: Exam, MedicalFinger Thickness: 5.00 mil
Color Family: BluesItem: Disposable Gloves
Palm Thickness: 5.00 milAloe Inner Surface: No
Sterile/Non-Sterile: Non-SterileCuff: Beaded
Resists: ChemicalsGlove Size: S
Application: Agriculture, Chemical, Food Services, Municipal Services, Oil and GasGlove Length: 9"
Standards: ANSI/ISEA 105 - ASTM D3389-05, ANSI/ISEA 105 - ASTM F1790-97, EN374, EN388, EN420, OSHA Standard -29 CFR 1915.157, USDA and FDA regulations, 21 CFRLining: Unlined
Disposable Glove Palm Thickness Range: 5.00 to 5.99 milLatex Content: Latex Free
Ambidextrous/Hand-Specific: AmbidextrousColor: Blue
Metal Detectable: NoPowdered/Powder Free: Powdered
Cuff Thickness: 5.00 milGlove Texture Location: Smooth
Disposable Glove Material: NitrileCountry of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Powdered, 5 mil, Length 9 In., Smooth Finish, Blue, Size 7, Unlined, Rolled/Beaded Cuff, Grade Exam, Metal Detectable No, Package Quantity 100

Reviews