LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Disposable Gloves, Nitrile, 8, Blue, PK100

HONEYWELL| Zoro #: G2300365| Mfr #: LA049/M

$10.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finger Thickness: 5.00 mil
Ambidextrous/Hand-Specific: Ambidextrous
Glove Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300365 Mfr #: LA049/M
Finger Thickness: 5.00 milAmbidextrous/Hand-Specific: Ambidextrous
Glove Length: 9"Disposable Glove Grade: Exam, Medical
Sterile/Non-Sterile: Non-SterilePalm Thickness: 5.00 mil
Lining: UnlinedAloe Inner Surface: No
Resists: ChemicalsPowdered/Powder Free: Powdered
Standards: ANSI/ISEA 105 - ASTM D3389-05, ANSI/ISEA 105 - ASTM F1790-97, EN374, EN388, EN420, OSHA Standard -29 CFR 1915.157, USDA and FDA regulations, 21 CFRDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Glove Texture Location: SmoothCuff: Beaded
Latex Content: Latex FreeCuff Thickness: 5.00 mil
Disposable Glove Material: NitrileColor Family: Blues
Application: Agriculture, Chemical, Food Services, Municipal Services, Oil and GasColor: Blue
Glove Size: MMetal Detectable: No
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Powdered, 5 mil, Length 9 In., Smooth Finish, Blue, Size 8, Unlined, Rolled/Beaded Cuff, Grade Exam, Metal Detectable No, Package Quantity 100

Reviews