Honeywell North
Disposable Dexi-Task Exam Grade Gloves, Nitrile, Powder Free, Blue, L, 100 PK
Mfr # LA049PF/L-H5
Zoro # G1221875
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Disposable Glove Material Nitrile
- Palm Thickness 5 mil
- Color Blue
- Powdered/Powder Free Powder Free
Explore More Products
- HONEYWELL NORTH Disposable Gloves, Nitrile, Powder Free, White, 2XL, 100 PK CE412W/XXL
- HONEYWELL NORTH Disposable Tri-Polymer Gloves, Nitrile, Powder Free, Blue, XL, 100 PK PSD-TRIP-XL
- HONEYWELL NORTH Disposable Dexi-Task Exam Grade Gloves, Nitrile, Powder Free, Blue, L, 100 PK LA049/L
- HONEYWELL NORTH Disposable Gloves, Nitrile, Powder Free, Blue, XL, 2 PK 021640
- HONEYWELL NORTH Disposable Dexi-Task Exam Grade Gloves, Nitrile, Powder Free, Blue, S, 100 PK LA049/S
- HONEYWELL NORTH Disposable Tri-Polymer Gloves, Nitrile, Powder Free, Blue, L, 100 PK PSD-TRIP-L
- HONEYWELL NORTH Nitri-Knit Nk803 Supported Gloves Rough Finish Nitrile Gloves, 11, 12PK NK803/11
- HONEYWELL NORTH DEXI-TASK NON-STERILE DISPOSABLE GLOVES, XL, NITRILE, BLUE, 9 IN L, NON-POWDERED, TEXTURED/SMOOTH, 5 LA049PF/XL
- HONEYWELL NORTH DEXI-TASK NON-STERILE DISPOSABLE GLOVES, L, NITRILE, BLUE, 9 IN L, LIGHTLY POWDERED, SMOOTH, 5 MIL T LA049/L
- MCR SAFETY Disposable Industrial/Food Grade Gloves, Nitrile, Powder Free, Black, L, 100 PK 6062L
- XPOSE SAFETY Medium Disposable Food Prep Poly Gloves PGL500-M-X
- Honeywell North Gloves & Hand Protection