Disposable Particulate Resp, N95, M/L, PK10

HONEYWELL| Zoro #: G1857685| Mfr #: 14110397

$36.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Exhalation Valve: Yes
Latex Content: Latex Free
Headstrap Type: Single, Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857685 Mfr #: 14110397
Exhalation Valve: YesLatex Content: Latex Free
Headstrap Type: Single, AdjustableFilter Class: N95
Fluid Resistant: NoFace Seal: Nosefoam
Nuisance Odor Removal: Organic VaporIndividually Packaged: No
Respirator Shape: MoldedColor: Gray
Item: Disposable RespiratorMask Size: M/L
Standards: Niosh ApprovedNose Clip: Yes
Country of Origin (subject to change): Tunisia

Description

Disposable Particulate Respirator, Filter Class N95, Exhalation Valve Yes, Face Seal Full, Nose Clip Yes, Nuisance Odor Removal Organic Vapor, Mask Size M/L, Color Gray, Headstrap Type Single, Adjustable, Standards NIOSH Approved, Respirator Shape Molded, Individually Packaged No, Fluid Resistant No, Package Quantity 10

Reviews