KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Respirator, N95, M/L, PK20

HONEYWELL| Zoro #: G1099384| Mfr #: 14110388

$12.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Headstrap Type: Single, Adjustable
Respirator Shape: Molded
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1099384 Mfr #: 14110388
Headstrap Type: Single, AdjustableRespirator Shape: Molded
Color: WhiteMask Size: M/L
Filter Class: N95Fluid Resistant: No
Item: Disposable RespiratorNuisance Odor Removal: None
Individually Packaged: NoLatex Content: Latex Free
Nose Clip: YesFace Seal: None
Exhalation Valve: NoStandards: Niosh Approved
Country of Origin (subject to change): France

Description

Light Duty Disposable Particulate Respirator, Filter Class N95, Exhalation Valve No, Face Seal None, Nose Clip Yes, Nuisance Odor Removal None, Mask Size M/L, Color White, Headstrap Type Single, Adjustable, Standards NIOSH Approved, Respirator Shape Molded, Individually Packaged No, Fluid Resistant No, Package Quantity 20

Reviews