Disposable Particulate Resp, N95, M/L, PK20

HONEYWELL| Zoro #: G0428976| Mfr #: 14110391

$19.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Exhalation Valve: No
Latex Content: Latex Free
Headstrap Type: Single, Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428976 Mfr #: 14110391
Exhalation Valve: NoLatex Content: Latex Free
Headstrap Type: Single, AdjustableFilter Class: N95
Fluid Resistant: NoFace Seal: Full
Nuisance Odor Removal: NoneIndividually Packaged: No
Respirator Shape: MoldedColor: White
Item: Disposable RespiratorMask Size: M/L
Standards: Niosh ApprovedNose Clip: Yes
Country of Origin (subject to change): France

Description

Disposable Particulate Respirator, Filter Class N95, Exhalation Valve No, Face Seal Full, Nose Clip Yes, Nuisance Odor Removal None, Mask Size M/L, Color White, Headstrap Type Single, Adjustable, Standards NIOSH Approved, Respirator Shape Molded, Individually Packaged No, Fluid Resistant No, Package Quantity 20

Reviews