BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Disposable Respirator, N95, S, PK20

HONEYWELL| Zoro #: G0323057| Mfr #: 14110387

$13.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Exhalation Valve: NoLatex Content: Latex FreeFace Seal: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0323057 Mfr #: 14110387
Exhalation Valve: NoLatex Content: Latex Free
Face Seal: NoneColor: White
Respirator Shape: MoldedFilter Class: N95
Fluid Resistant: NoIndividually Packaged: No
Mask Size: SItem: Disposable Respirator
Nuisance Odor Removal: NoneHeadstrap Type: Single, Adjustable
Nose Clip: YesStandards: Niosh Approved
Country of Origin (subject to change): Tunisia

Description

Disposable Respirator, Respirator Filter Class N95, Exhalation Valve No, Nose Clip Yes, Face Seal None, Respirator Headstrap Type Dual, Adjustable, Mask Size S, Nuisance Odor Removal None, Respirator Shape Molded, Latex Content Latex Free, Individually Packaged No, Fluid Resistant No, Color White, Package Quantity 20

Reviews