Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
N95 Disposable Respirator w/ Valve, S, White, PK20
  • Zoro #: G0245996
  • Mfr #: 14110393
$33.55 ($1.68/unit)
  • Promotion Restriction: Not eligible for promotion
  • Filter Class: N95
  • Fluid Resistant: No
See full product details
Out of Stock

Honeywell #14110393 Specifications

  • Zoro #: G0245996
  • Mfr #: 14110393
Promotion Restriction: Not eligible for promotion Filter Class: N95
Fluid Resistant: No Standards: NIOSH Approved
Exhalation Valve: Yes Respirator Headstrap Type: Dual, Adjustable
Mask Size: S Nose Clip: Yes
Respirator Shape: Molded Color: White
Respirator Filter Class: N95 Face Seal: Full
Headstrap Type: Single, Adjustable Individually Packaged: No
Nuisance Odor Removal: None Latex Content: Latex Free
Item: Disposable Respirator Package quantity: 1 Box of 20
Product Availability: Temporarily Unavailable Country of Origin (subject to change): Tunisia
Feedback Help us improve our product information

Description

When choosing a disposable respirator, consider the type of work being done and the type of filtration provided by the individual mask. Take a look at the features for Honeywell Disposable Respirator. Color: White, Filter Class: N95.

Restrictions and Compliance

***

Reviews of Honeywell #14110393