SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Respirator, N95, XL, PK20

HONEYWELL| Zoro #: G1661152| Mfr #: 14110389

$13.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteIndividually Packaged: NoNose Clip: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661152 Mfr #: 14110389
Color: WhiteIndividually Packaged: No
Nose Clip: YesFace Seal: None
Filter Class: N95Latex Content: Latex Free
Exhalation Valve: NoNuisance Odor Removal: None
Item: Disposable RespiratorFluid Resistant: No
Respirator Shape: MoldedHeadstrap Type: Single, Adjustable
Standards: Niosh ApprovedMask Size: XL
Country of Origin (subject to change): Tunisia

Description

Disposable Respirator, Respirator Filter Class N95, Exhalation Valve No, Nose Clip Yes, Face Seal None, Respirator Headstrap Type Dual, Adjustable, Mask Size XL, Nuisance Odor Removal None, Respirator Shape Molded, Latex Content Latex Free, Individually Packaged No, Fluid Resistant No, Color White, Package Quantity 20

Reviews