STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Disposable Particulate Respirator, P100, S

HONEYWELL| Zoro #: G0923185| Mfr #: 14110439

$7.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Headstrap Type: Dual, Adjustable
Color: White
Filter Class: P100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923185 Mfr #: 14110439
Headstrap Type: Dual, AdjustableColor: White
Filter Class: P100Latex Content: Latex Free
Face Seal: FullIndividually Packaged: Yes
Fluid Resistant: NoNose Clip: Yes
Mask Size: SExhalation Valve: Yes
Nuisance Odor Removal: NoneRespirator Shape: Molded
Standards: Niosh ApprovedItem: Disposable Respirator
Country of Origin (subject to change): Tunisia

Description

Disposable Particulate Respirator, Filter Class P100, Exhalation Valve Yes, Face Seal Full, Nose Clip Yes, Nuisance Odor Removal None, Mask Size S, Color White, Headstrap Type Dual, Adjustable, Standards NIOSH Approved, Respirator Shape Molded, Individually Packaged Yes, Fluid Resistant No

Reviews