Disposable Particulate Resp, P95, M/L, PK10

HONEYWELL| Zoro #: G1040846| Mfr #: 14110428

$23.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Exhalation Valve: Yes
Latex Content: Latex Free
Headstrap Type: Dual, Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1040846 Mfr #: 14110428
Exhalation Valve: YesLatex Content: Latex Free
Headstrap Type: Dual, AdjustableFilter Class: P95
Fluid Resistant: NoFace Seal: Full
Nuisance Odor Removal: NoneIndividually Packaged: No
Respirator Shape: MoldedColor: White
Item: Disposable RespiratorMask Size: M/L
Standards: Niosh ApprovedNose Clip: Yes
Country of Origin (subject to change): Tunisia

Description

Disposable Particulate Respirator, Filter Class P95, Exhalation Valve Yes, Face Seal Full, Nose Clip Yes, Nuisance Odor Removal None, Mask Size M/L, Color White, Headstrap Type Dual, Adjustable, Standards NIOSH Approved, Respirator Shape Molded, Individually Packaged No, Fluid Resistant No, Package Quantity 10

Reviews