Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

P95 Disposable Respirator w/ Valve, M/L, Gray, PK10

  • Zoro #: G0499581
  • Mfr #: 14110430

$46.54 ($4.65/unit)

  • Promotion Restriction: Not eligible for promotion
  • Mask Size: M/L
  • Color: Gray
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Honeywell #14110430 Specifications

  • Zoro #: G0499581
  • Mfr #: 14110430
Promotion Restriction: Not eligible for promotion Mask Size: M/L
Color: Gray Nose Clip: Yes
Fluid Resistant: No Exhalation Valve: Yes
Respirator Shape: Molded Headstrap Type: Adjustable Elastic
Respirator Filter Class: P95 Latex Content: Latex Free
Package quantity: 1 Box of 10 Nuisance Odor Removal: Organic Vapor
Respirator Headstrap Type: Dual, Adjustable Individually Packaged: No
Face Seal: Full Filter Class: P95
Item: Disposable Respirator Standards: NIOSH 42 Approved, CFR 84
Product Availability: Temporarily Unavailable Country of Origin (subject to change): Tunisia
Feedback Help us improve our product information

Description

Disposable Respirator, Respirator Filter Class P95, Exhalation Valve Yes, Nose Clip Yes, Face Seal Full, Respirator Headstrap Type Dual, Adjustable, Mask Size M/L, Nuisance Odor Removal Organic Vapor, Respirator Shape Molded, Latex Content Latex Free, Individually Packaged No, Fluid Resistant No, Color Gray, Package Quantity 10

Restrictions and Compliance

*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Honeywell #14110430