Disposable Particulate Resp, P95, XL, PK10

HONEYWELL| Zoro #: G0412282| Mfr #: 14110429

$23.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nose Clip: Yes
Standards: Niosh Approved
Face Seal: Full
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412282 Mfr #: 14110429
Nose Clip: YesStandards: Niosh Approved
Face Seal: FullFilter Class: P95
Exhalation Valve: YesNuisance Odor Removal: None
Item: Disposable RespiratorIndividually Packaged: No
Latex Content: Latex FreeFluid Resistant: No
Respirator Shape: MoldedMask Size: XL
Headstrap Type: Dual, AdjustableColor: White
Country of Origin (subject to change): Tunisia

Description

Disposable Particulate Respirator, Filter Class P95, Exhalation Valve Yes, Face Seal Full, Nose Clip Yes, Nuisance Odor Removal None, Mask Size XL, Color White, Headstrap Type Dual, Adjustable, Standards NIOSH Approved, Respirator Shape Molded, Individually Packaged No, Fluid Resistant No, Package Quantity 10

Reviews