Honeywell
Disposable Uncorded Ear Plugs with Dispenser, Contoured-T Shape, 30 dB, 400 Pairs, Green
- Zoro #: G2447476
- Mfr #: HL400-LPF-INTRO
$69.16
- Item: Ear Plugs with Dispenser
- Ear Plug Shape: Contoured-T
- Disposable/ Reusable: Disposable
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $69.16
Honeywell #HL400-LPF-INTRO Specifications
- Zoro #: G2447476
- Mfr #: HL400-LPF-INTRO
- Item: Ear Plugs with Dispenser
- Ear Plug Shape: Contoured-T
- Disposable/ Reusable: Disposable
- Noise Reduction Rating NRR: 30 dB
- Cord Options: Uncorded
- Series: Max Lite
- Ear Plug Color: Green
- Pairs Per Package: 400
- Mounting Style - Ear Plug Dispensers: Table Top, Wall
- Country of Origin (subject to change): Switzerland
Description
Honeywell Howard Leight Prefilled Dispensers Allow For Easy Storage And Access To Earplugs While At The Worksite. The Dispenser Can Hold 400 Earplugs And Can Easily Be Refilled Or Replaced When Needed. Maxlite Earplugs Are Ideal For Workers With Small Ear Canals. The Contoured T-Shape Allows For Easy Handling And Wear, While The Smooth, Soil-Resistant Closed Cell-Form Skin Prevents Build-Up.,
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Honeywell #HL400-LPF-INTRO
Explore more
- Honeywell Disposable Uncorded Ear Plugs with Dispenser, Contoured-T Shape, 32 dB, 400 Pairs, Magenta, Yellow HL400-LL-INTRO
- Honeywell Earplug Dispenser, 9 1/4 in D, 16 3/4 in H HL400-FF-INTRO-AM
- Honeywell Earplug Dispenser, Antimicrobial, LPF HL400-LPF-INTRO-AM/HL400-LPF-REFILL
- Honeywell Earplug Dispenser, 9 1/4 in D, 16 3/4 in H HL400-LL-INTRO-AM
- Honeywell Earplug Dispenser, Antimicrobial, LL HL400-LL-INTRO-AM/HL400-LL-REFILL
- Honeywell Earplug Dispenser, 9 1/4 in D, 16 3/4 in H HL400-XTR-INTRO-AM
- Honeywell Earplug Dispenser, Antimicrobial, Max HL400-MAX-INTRO-AM/HL400-MAX-REFILL
- Honeywell Earplug Dispenser, Antimicrobial, FF HL400-FF-INTRO-AM/HL400-FF-REFILL
- Magid E2 Soft Foam Earplug 500Pr/Bag, IHP32RF
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, 78371668037
- 3M 3M 391-1012 E-A-Rsoft Fx Dispenser Bottle Refill, 10078371668324
- Honeywell Hearing Protection