20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Double Eye Wash Station 32 oz.

HONEYWELL| Zoro #: G1731195| Mfr #: 320004620000

$39.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1731195 Mfr #: 320004620000
Standards: ANSI Z358.1-2009 (As A Personal Eye Wash Only)Item: Eye Wash Station
Color: greenDepth: 5"
Shelf Life: 3 yr.Includes: Extended Flow Nozzle
Height: 14"Bottle Size: (2) 32 oz.
Width: 18"Country of Origin (subject to change): United States

Product Description

Double Eyewash Wall Station, Personal Eyewash, Polyethylene Bottle Material, Bottle Size 32 oz., For Use With G2425351, Life Time 36 Months, Includes Two 32 oz. Eyewash Sterile Sealed Bottles with Extended Flow Nozzle

Product Reviews

Save 15%. Sign up for Z-mail.