20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Dual Aquastat Controller, Horizontal

HONEYWELL| Zoro #: G1104546| Mfr #: L4081B1096

$173.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1104546 Mfr #: L4081B1096
Item: Dual Aquastat ControllerType: High Limit and Circulator
Temp. Range: High Limit 130 Degrees to 240 Degrees F, Low Limit 110 Degrees to 220 Degrees FDifferential: 10 Degrees F Fixed
Burner Control Circuit @ 120V (A): 8.0Application: High Limit And Circulator
Requires: -Includes: -
Bulb Size (In.): -Humidity Range (% RH): Non-Condensing 0 To 95
Height (In.): 4Depth (In.): 2-2/3
Width (In.): 3-7/8Full Load Amps @ 120VAC: 8
Full Load Amps @ 240VAC: 5.1Locked Rotor Amps @ 120V: 48
Locked Rotor Amps @ 240V: 30.6Burner Control Circuit: 24V or 120V
Millvolt: 025 A @ 025 To 12 VdcMounting: Horizontal
Burner Control Circuit @ 24V (A): 5.1Spud Size (In.): -
System Switching: SPSTInsulation Depth (In.): 3
Agency Compliance: UL & CSACountry of Origin (subject to change): United States

Product Description

Dual Aquastat Controller, Height 4 In, Depth 2 2/3 In, Width 3 7/8 In, Temp Range 130 - 240 F, Differential 10 Fixed, Full Load Amps @ 120V 8, Locked Rotor Amps @ 120V 48, Full Load Amps @ 240VAC 5.1, Locked Rotor Amps @ 240V 30.6, 24V or 120V Burner Control Circuit, Burner Control Circuit @ 120V 8 A, Burner Control Circuit @ 24V 5.1 A, Horizontal Mounting, High Limit And Circulator