Honeywell Howard Leight
Earplug Dispenser, Antimicrobial, Max
Mfr # HL400-MAX-INTRO-AM/HL400-MAX-REFILL
Zoro # G000404355
$382.66
13% off
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Insertion Method Push-In
- Capacity - Pairs of Earplugs 800 Pairs
- Series HL400
- Pairs Per Package 800
Explore More Products
- HONEYWELL HOWARD LEIGHT Laser Lite Ear Plug Dispenser Refill, Uncorded, Contoured-T Shape, 32 dB, Magenta/Yellow, 500 Pairs LL-1-D
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Magenta/Yellow LL-LS4-REFILL
- HONEYWELL HOWARD LEIGHT Reusable Bell Shape, Orange HL400-MAX-REFILL
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H HL400-MAX-INTRO-AM
- HONEYWELL HOWARD LEIGHT Uncorded Ear Plugs, 32dB Rated, Disposable Bell Shape, PK 800 HL400-LL-REFILL
- HONEYWELL HOWARD LEIGHT Reusable Cylinder Shape, Orange HL400-FF-REFILL
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Refill, PK 2000 TFPOD-30-REFILL
- HONEYWELL HOWARD LEIGHT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 500 Pairs LS-500
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Refill, PK 2000 FF-30-REFILL
- SELLSTROM Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 32 dB, 100 Pairs, Hi-Vis Green S23412
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 200 Pairs 3TCN4
- Honeywell Howard Leight Hearing Protection