Economizer Control, Rooftop or Remote, 24V

HONEYWELL| Zoro #: G3747825| Mfr #: W7220A1000

$203.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3747825 Mfr #: W7220A1000
Operating Temp. Range (F): -40 to 150Agency Compliance: UL94-5V, FCC, CE, C-tick, California Title 24
Display: LCDVoltage: 24
Manufacturers Warranty Length: 5 yearsItem: Economizer Control
Contact Rating: 1.5 A Run @ 30 Vac, 3.5 A Inrush @ 30VacHeight (In.): 5
Function: Uses Outdoor Air to Cool Instead Of Running EquipmentApplication: Rooftop Units And Series 72 Actuators For Damper Control
Mounting: Remote Or Rooftop UnitType: Central Air Condtioning
Width (In.): 6-5/16Characteristics: Built In Freeze Protection, On Board Fault Detection
Depth (In.): 1-11/32Country of Origin (subject to change): Mexico

Product Description

Economizer Control, Application Rooftop Units And Series 72 Actuators For Damper Control, Voltage 24, Contact Rating 1.5 A Run @ 30 Vac, 3.5 A Inrush @ 30Vac, -40 to 150, Height (In.) 5, Width (In.) 6-5/16, Depth (In.) 1-11/32, LCD Display, Built In Freeze Protection, On Board Fault Detection, Uses Outdoor Air to Cool Instead Of Running Equipment

Product Reviews

Save 15%. Sign up for Z-mail.