Electric Actuator, 175 in.-lb., 24VAC

HONEYWELL| Zoro #: G0622255| Mfr #: MS7520A2205

$288.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0622255 Mfr #: MS7520A2205
Shaft Type: Self-Centering ClampingSpring Return: Yes
Mounting Type: Direct MountItem: Electric Actuator
Stroke Deg.: 95 +/-3Includes: Mounting Bracket, Self-Centering Shaft Adapter, 3mm Crank, 2 Internal Auxiliary Switches
Timing: 90 sec. Nominal @ 60 Hz, 20 sec. Spring ReturnAmbient Temp. Range: -40 Degrees to 140 Degrees F
Width: 3-15/16"Replaces Honeywell Motors: -
Height: 9-3/4"Electrical Connections: Enclosed Screw Terminal Strip
Torque: 175 in.-lb.Depth: 2-15/16"
Voltage: 24VACSwitch Type: SPDT
Signal Type: FloatingPower Consumption: 16VA Driving, 5VA Holding
Country of Origin (subject to change): Mexico

Product Description

Actuator, Spring Return 2 Position, Shaft Type Self-Centering Clamping, Torque 175 In-Lbs, 95 +/- 3 Stroke Deg, Height 9 3/4 In, Width 3 15/16 In, Depth 2 15/16 In, Electrical Connections Enclosed Screw Terminal Strip, Signal Type (0) 2-10 VDC Floating, 145K Ohm Input Impedance, Ambient Temp. Range -40 to 140 F, Power Consumption 16VA, Timing 90 Sec, Voltage 24 VAC +/- 20%, 24 VDC, For Use With Valves And Dampers, Includes 50Hz, 60Hz Frequency, 2 Internal Auxiliary Switches

Product Reviews

Save 15%. Sign up for Z-mail.