Electric Actuator, 175 in.-lb., Modulating

HONEYWELL| Zoro #: G2167462| Mfr #: MN7220A2205

$287.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2167462 Mfr #: MN7220A2205
Replaces Honeywell Motors: -Spring Return: No
Mounting Type: Direct MountTiming: 95 sec. Nominal @ 60 Hz
Item: Electric ActuatorStroke Deg.: 95 +/-3
Ambient Temp. Range: -5 Degrees to 140 Degrees FIncludes: Mounting Bracket, Self-Centering Shaft Adapter, 2 Internal Auxiliary Switches
Voltage: 24VACSwitch Type: -
Signal Type: ModulatingShaft Type: Self-Centering Clamping
Power Consumption: 6VAWidth: 3-15/16"
Height: 8-25/32"Electrical Connections: Enclosed Screw Terminal Strip
Depth: 3-5/8"Torque: 175 in.-lb.
Country of Origin (subject to change): Germany

Product Description

Actuators, Mountable In Any Orientation, Shaft Type Self-Centering Clamping, Torque 175 In-Lbs, 95 +-3 Stroke Deg, Height 8 25/32 In, Width 3 15/16 In, Depth 3 5/8 In, Electrical Connections Enclosed Screw Terminal Strip, Ambient Temp. Range -5 to 140 F, Power Consumption 5 VA, Timing 95 Sec, Voltage 24 VAC/DC -15%+20%, For Use With Air Units, Air Handlers, Ventilation Flaps, Louvers, Includes NEMA 2 Rating

Product Reviews

Save 15%. Sign up for Z-mail.