Electric Actuator, -22 to 149F, 100-240V

HONEYWELL| Zoro #: G1524634| Mfr #: MS4103A1030

$181.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1524634 Mfr #: MS4103A1030
Includes: Mounting Bracket, Self-Centering Shaft AdapterShaft Type: Self-Centering Clamping
Timing: 45 sec. Nominal @ 60 Hz, 25 sec. Spring ReturnVoltage: 100-240VAC
Height: 6-81/54"Switch Type: SPST
Electrical Connections: Enclosed Screw Terminal StripSignal Type: On/Off
Depth: 3-5/32"Power Consumption: 6/9VA
Mounting Type: Direct MountAmbient Temp. Range: -22 Degrees to 149 Degrees F
Width: 3-55/84"Stroke Deg.: 95 +/-3
Torque: 27 in.-lb.Item: Electric Actuator
Spring Return: YesCountry of Origin (subject to change): Mexico

Product Description

Actuator, Spring Return, Shaft Type Self-Centering Clamping, Torque (In.-Lbs.) 27, Stroke Deg. 95 +/- 3, Height (In.) 7-1/2, Width (In.) 3-5/8, Depth (In.) 3-5/32, Switch Type 2-Position, Timing (Sec.) 45, Voltage 100 to 240, Includes Mounting Bracket, Self-Centering Shaft Adapter

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.