Electric Actuator, -22 to 149F, 100-240V

HONEYWELL| Zoro #: G0904434| Mfr #: MS4103A1130

$150.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0904434 Mfr #: MS4103A1130
Includes: Mounting Bracket, Self-Centering Shaft Adapter, Internal SwitchShaft Type: Self-Centering Clamping
Timing: 45 sec. Nominal @ 60 Hz, 25 sec. Spring ReturnTorque: 27 in.-lb.
Item: Electric ActuatorSpring Return: Yes
Voltage: 100-240VACHeight: 6-81/54"
Switch Type: SPSTElectrical Connections: Enclosed Screw Terminal Strip
Signal Type: On/OffDepth: 3-5/32"
Power Consumption: 6/9VAMounting Type: Direct Mount
Ambient Temp. Range: -22 Degrees to 149 Degrees FWidth: 3-55/84"
Stroke Deg.: 95 +/-3Country of Origin (subject to change): Mexico

Product Description

Actuator, Spring Return, Shaft Type Self-Centering Clamping, Torque (In.-Lbs.) 27, Stroke Deg. 95 +/- 3, Height (In.) 7-1/2, Width (In.) 3-5/8, Depth (In.) 3-5/32, Switch Type 2-Position, Timing (Sec.) 45, Voltage 100 to 240, Includes Mounting Bracket, Self-Centering Shaft Adapter, Internal Switch

Product Reviews

Save 15%. Sign up for Z-mail.