Electric Actuator, 24VAC/DC, SPST

HONEYWELL| Zoro #: G1277753| Mfr #: MS8120A1007

$177.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1277753 Mfr #: MS8120A1007
Timing: 45 sec. Nominal @ 60 Hz, 20 sec. Spring ReturnReplaces Honeywell Motors: -
Includes: Mounting Bracket, Self-Centering Shaft Adapter, 3mm CrankSignal Type: -
Electrical Connections: Enclosed Screw Terminal StripShaft Type: Self-Centering Clamping
Depth: 2-15/16"Power Consumption: 40VA Driving, 8VA Holding
Mounting Type: Direct MountAmbient Temp. Range: -40 Degrees to 140 Degrees F
Width: 3-15/16"Stroke Deg.: 95 +/-3
Torque: 175 in.-lb.Spring Return: Yes
Item: Electric ActuatorVoltage: 24VAC/DC
Switch Type: SPSTHeight: 9-3/4"
Country of Origin (subject to change): Mexico

Product Description

Actuator, Spring Return 2 Position, Shaft Type Self-Centering Clamping, Torque 175 In-Lbs, 95 +/- 3 Stroke Deg, Height 9 3/4 In, Width 3 15/16 In, Depth 2 15/16 In, Electrical Connections Enclosed Screw Terminal Strip, Signal Type SPST, Ambient Temp. Range -40 to 140 F, Power Consumption 40VA, Timing 90 Sec, Voltage 24 VAC +/- 20%, 24 VDC, For Use With Valves And Dampers, Includes 50Hz, 60Hz Frequency

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.