Electric Actuator, 24VAC/DC, SPST

HONEYWELL| Zoro #: G2441652| Mfr #: MS8120A1205

$212.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2441652 Mfr #: MS8120A1205
Shaft Type: Self-Centering ClampingSpring Return: Yes
Mounting Type: Direct MountItem: Electric Actuator
Stroke Deg.: 95 +/-3Includes: 2 Internal Auxiliary Switches
Timing: 45 sec. Nominal @ 60 Hz, 20 sec. Spring ReturnHeight: 9-3/4"
Replaces Honeywell Motors: -Electrical Connections: Enclosed Screw Terminal Strip
Depth: 2-15/16"Torque: 175 in.-lb.
Voltage: 24VAC/DCSwitch Type: SPST
Signal Type: -Power Consumption: 40VA Driving, 8VA Holding
Ambient Temp. Range: -40 Degrees to 140 Degrees FWidth: 3-15/16"
Country of Origin (subject to change): Mexico

Product Description

Actuator, Spring Return 2 Position, Shaft Type Self-Centering Clamping, Torque 175 In-Lbs, 95 +/- 3 Stroke Deg, Height 9 3/4 In, Width 3 15/16 In, Depth 2 15/16 In, Electrical Connections Enclosed Screw Terminal Strip, Signal Type SPST, Ambient Temp. Range -40 to 140 F, Power Consumption 40VA, Timing 90 Sec, Voltage 24 VAC +/- 20%, 24 VDC, For Use With Valves And Dampers, Includes 50Hz, 60Hz Frequency, 2 Internal Auxiliary Switches

Product Reviews

Save 15%. Sign up for Z-mail.