Electric Actuator, 35 in-lb, Remote Mount

HONEYWELL| Zoro #: G0571042| Mfr #: M9164D1009

$387.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0571042 Mfr #: M9164D1009
Item: Electric ActuatorStroke Deg.: 90 to 160
Switch Type: -Signal Type: Proportional
Timing: 30 to 60 sec. Nominal @ 60 HzShaft Type: Double-Ended, 3/8" Square
Electrical Connections: Quick-Connect TerminalsPower Consumption: 10VA
Voltage: 24VACReplaces Honeywell Motors: Mfr. No. M934
Torque: 35 in.-lb.Spring Return: No
Height: 6-7/16"Depth: 7-5/16"
Power Rating: 14WMounting Type: Remote Mount
Ambient Temp. Range: -40 Degrees to 150 Degrees FWidth: 5-1/2"
Country of Origin (subject to change): United States

Product Description

Motor, Power Rating 17 Watts, AC Voltage 24 Volts, Motor Style Reversing Proportional, Torque 35 Pounds/Inches, Depth 7 5/16 Inches, Height 6 7/16 Inches, Width 5 1/2 Inches, Recommended Use Honeywell Series 90 Electronic Controllers

Product Reviews

Save 15%. Sign up for Z-mail.