Honeywell
Electric Actuator, -40 to 130F, SPST
- Zoro #: G2629033
- Mfr #: MS4120F1006
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $385.41
Honeywell #MS4120F1006 Specifications
- Zoro #: G2629033
- Mfr #: MS4120F1006
- Mounting Type: Direct Mount
- Spring Return: Yes
- Signal Type: On/Off
- Torque: 175 in-lb
- Voltage: 120V AC
- Timing: 15 sec Nominal @ 60 Hz, 15 sec Spring Return
- Electrical Connections: (2) Integral 3/8 in Flexible Conduit
- Item: Electric Actuator
- Switch Type: SPST
- Stroke Deg.: 95 +/-3
- Motor Direction: CW or CCW
- For Use With: Valves and Dampers
- Width: 3 15/16 in
- Includes: 3mm Crank, Self-Centering Shaft Adapter
- Ambient Temp. Range: -40 Degrees to 130 Degrees F
- Power Consumption: 0.15A, 0.35A, 10W Holding, 35W Driving
- Depth: 2 15/16 in
- Replaces Honeywell Motors: -
- Shaft Type: 3/8 in to 1-3/8 in Round or 3/8 in to 11/16 in Square
- Height: 10 11/16 in
- Country of Origin (subject to change): Mexico
Description
Electric Actuator,Spring-Return,Shaft Type 3/8 to 1-3/8 In. Round or 3/8 to 11/16 In. Square,Torque (In.-Lbs.) 175,Stroke Deg. 95 +/-3,Height (In.) 10-11/16,Width (In.) 2-15/16,Depth (In.) 3-15/16,(2) Integral 3/8 In. Flexible Conduit Connections,On/Off,-40 to 130,Driving 0.35A, 35W, Holding 0.15A, 10W,Timing (Sec.) 15,Voltage 120 AC,-,Valves And Dampers,-,Includes -