Electric Actuator, -40 to 140F, 100-240V

HONEYWELL| Zoro #: G1122107| Mfr #: MS4110A1002

$176.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1122107 Mfr #: MS4110A1002
Timing: 45 sec. Nominal @ 60 Hz, 20 sec. Spring ReturnIncludes: Mounting Bracket, Self-Centering Shaft Adapter, 3mm Crank
Shaft Type: Self-Centering ClampingReplaces Honeywell Motors: -
Width: 3-15/16"Stroke Deg.: 95 +/-3
Torque: 88 in.-lb.Item: Electric Actuator
Spring Return: YesVoltage: 100-240VAC
Height: 9-3/4"Switch Type: SPST
Electrical Connections: Enclosed Screw Terminal StripSignal Type: On/Off
Depth: 2-15/16"Power Consumption: 45VA Driving, 13VA Holding
Mounting Type: Direct MountAmbient Temp. Range: -40 Degrees to 140 Degrees F
Country of Origin (subject to change): Mexico

Product Description

Actuator, Spring Return 2 Position, Shaft Type Self-Centering Clamping, Torque 88 In-Lbs, 95 +/- 3 Stroke Deg, Height 9 3/4 In, Width 3 15/16 In, Depth 2 15/16 In, Electrical Connections Enclosed Screw Terminal Strip, Signal Type SPST, Ambient Temp. Range -40 to 140 F, Power Consumption 45VA, Timing 90 Sec, Voltage 100-250 VAC, For Use With Valves And Dampers, Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.