Shop Alternate Products
This Product is Discontinued
Honeywell
Electric Actuator, -40 to 140F (Discontinued)
Mfr # MS7510A2206
Zoro # G1479624
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Direct Mount
- Spring Return Yes
- Signal Type On/Off, Floating
- Torque 88 in-lb
- Voltage 24V AC/DC