Electric Actuator, 44 in.-lb., -22 to 149

HONEYWELL| Zoro #: G1853257| Mfr #: MS8105A1030

$119.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1853257 Mfr #: MS8105A1030
Timing: 45 sec. Nominal @ 60 Hz, 25 sec. Spring ReturnIncludes: Mounting Bracket, Self-Centering Shaft Adapter
Shaft Type: Self-Centering ClampingWidth: 3-55/84"
Stroke Deg.: 95 +/-3Torque: 44 in.-lb.
Item: Electric ActuatorSpring Return: Yes
Voltage: 24VAC/DCHeight: 6-81/54"
Switch Type: SPSTElectrical Connections: Enclosed Screw Terminal Strip
Signal Type: On/OffDepth: 3-5/32"
Power Consumption: 6/3VAMounting Type: Direct Mount
Ambient Temp. Range: -22 Degrees to 149 Degrees FCountry of Origin (subject to change): Mexico

Product Description

Actuator, Spring Return, Shaft Type Self-Centering Clamping, Torque (In.-Lbs.) 44, Stroke Deg. 95 +/- 3, Height (In.) 7-1/2, Width (In.) 3-5/8, Depth (In.) 3-5/32, Switch Type 2-Position, Timing (Sec.) 45, Voltage 24 AC/DC, Includes Mounting Bracket, Self-Centering Shaft Adapter

Product Reviews

Save 15%. Sign up for Z-mail.