Electric Actuator, 44 in.-lb., -40 to 140

HONEYWELL| Zoro #: G2116396| Mfr #: MS8105W1130

$164.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2116396 Mfr #: MS8105W1130
Includes: 3 ft. Cable and Switch, Mounting Bracket, Self-Centering Shaft AdapterShaft Type: Self-Centering Clamping
Timing: 45 sec. Nominal @ 60 Hz, 25 sec. Spring ReturnTorque: 44 in.-lb.
Item: Electric ActuatorSpring Return: Yes
Voltage: 24VAC/DCHeight: 6-81/54"
Switch Type: 2 SPSTElectrical Connections: 18 AWG Color-Coded Cable
Signal Type: On/OffDepth: 3-5/32"
Power Consumption: 8VAMounting Type: Direct Mount
Ambient Temp. Range: -40 Degrees to 140 Degrees FWidth: 3-55/84"
Stroke Deg.: 95 +/-3Country of Origin (subject to change): Mexico

Product Description

Actuator, Spring Return, Shaft Type Self-Centering Clamping, Torque (In.-Lbs.) 44, Stroke Deg. 95 +- 3, Height (In.) 6-61/64, Width (In.) 2-1/64, Depth (In.) 3-5/32, Switch Type Two Position SPST, Electrical Connections Wire Cable Whip, Power Consumption 8 VA, Timing (Sec.) 45, Voltage 24, Includes 3 Foot Cable and Switch

Product Reviews

Save 15%. Sign up for Z-mail.