Electric Actuator, 44 in.-lb.-5 to 140F

HONEYWELL| Zoro #: G2398541| Mfr #: MN7505A2001

$98.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2398541 Mfr #: MN7505A2001
Timing: 95 sec. Nominal @ 60 HzIncludes: Mounting Hardware, Shaft Adapter, Cap Fittings
Shaft Type: U-Bolt ClampPower Consumption: 5VA
Mounting Type: Direct MountAmbient Temp. Range: -5 Degrees to 140 Degrees F
Replaces Honeywell Motors: -Width: 2-19/32"
Stroke Deg.: 95 +/-3Torque: 44 in.-lb.
Item: Electric ActuatorSpring Return: No
Voltage: 24VAC/DCHeight: 5-9/32"
Switch Type: SPDTElectrical Connections: (2) Color Coded 16" Lead
Signal Type: On/Off, FloatingDepth: 2-7/16"
Country of Origin (subject to change): Mexico

Product Description

Direct Coupled Actuator, Two Position, Floating, Modulating, Shaft Type U Bolt Clamp, Torque 44 In-Lbs, 95 +-3 Stroke Deg, Height 5 9/32 In, Width 2 19/32 In, Depth 2 7/16 In, Electrical Connections 16 In Two Color Leads, Ambient Temp. Range 0 to 130 F, Power Consumption 5 VA, Timing 95 Sec, Voltage 24 VAC/DC -15%+20%, For Use With Air Units, Air Handlers, Ventilation Flaps, Louvers, Includes Mounting Brackets And Screws, Shaft Adapter, Water Tight Strain-Relief Cap Fittings

Product Reviews

Save 15%. Sign up for Z-mail.