Electric Actuator, 44 in.-lb.-5 to 140F

HONEYWELL |Zoro #: G1353247|Mfr #: MN7505A2209

$118.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1353247 Mfr #: MN7505A2209
Replaces Honeywell Motors: -Spring Return: No
Mounting Type: Direct MountTiming: 95 sec. Nominal @ 60 Hz
Item: Electric ActuatorStroke Deg.: 95 +/-3
Ambient Temp. Range: -5 Degrees to 140 Degrees FIncludes: Mounting Bracket, Self-Centering Shaft Adapter, 2 Internal Auxiliary Switches, water-tight strain-relief cable fittings
Voltage: 24VAC/DCSwitch Type: SPDT
Signal Type: On/Off, FloatingShaft Type: U-Bolt Clamp
Power Consumption: 5VAWidth: 2-19/32"
Height: 5-9/32"Electrical Connections: (2) Color Coded 16" Lead
Depth: 2-7/16"Torque: 44 in.-lb.
Country of Origin (subject to change): Mexico

Product Description

Direct Coupled Actuator, Two Position, Floating, Modulating, Shaft Type U Bolt Clamp, Torque 44 In-Lbs, 95 +-3 Stroke Deg, Height 5 9/32 In, Width 2 19/32 In, Depth 2 7/16 In, Electrical Connections 16 In Two Color Leads, Ambient Temp. Range 0 to 130 F, Power Consumption 5 VA, Timing 95 Sec, Voltage 24 VAC/DC -15%+20%, For Use With Air Units, Air Handlers, Ventilation Flaps, Louvers, Includes Two Internal Auxiliary Switches, Declutch For Manual Adjustment

Product Reviews

Save 15% when you sign up for Z-mail.