Electric Actuator, 60 in.-lb., SPST

HONEYWELL| Zoro #: G1779084| Mfr #: M8185D1006

$303.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1779084 Mfr #: M8185D1006
Item: Electric ActuatorStroke Deg.: 160
Switch Type: SPSTSignal Type: Proportional
Includes: NEMA 3 Wiring BoxTiming: 30 to 60 sec. Nominal @ 60 Hz
Shaft Type: Double-Ended, 3/8" SquareElectrical Connections: Quick-Connect Terminals
Power Consumption: 20VAVoltage: 24VAC
Replaces Honeywell Motors: Mfr. No. M445A, D M845A, C, E and M865BWidth: 5-1/2"
Torque: 60 in.-lb.Spring Return: Yes
Height: 6-7/16"Depth: 8-3/4"
Power Rating: 20WMounting Type: Remote Mount
Ambient Temp. Range: -40 Degrees to 150 Degrees FCountry of Origin (subject to change): United States

Product Description

Motor, Power Rating 20 Watts, AC Voltage 24 Volts, Motor Style 2 Position Spring Return, Torque 60 Pounds/Inches, Depth 8 3/4 Inches, Height 6 7/16 Inches, Width 5 1/2 Inches, Recommended Use Low Voltage On/Off Signal

Product Reviews

Save 15%. Sign up for Z-mail.