20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Electric Actuator, 70 in.-lb., SPDT

HONEYWELL| Zoro #: G0840402| Mfr #: ML6174B2019

$86.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0840402 Mfr #: ML6174B2019
Mounting Type: Direct MountItem: Electric Actuator
Includes: 4074ENY Bag AssemblyTiming: 90 sec. Nominal @ 60 Hz
Item: Electric ActuatorShaft Type: Aluminum Hub, 2 Set Screws
Stroke Deg.: 90Switch Type: SPDT
Electrical Connections: Screw TerminalsSignal Type: On/Off, Floating
Power Consumption: 2.4VAVoltage: 24VAC
Replaces Honeywell Motors: -Torque: 70 in.-lb.
Spring Return: NoHeight: 5-1/2"
Depth: 2-1/2"Ambient Temp. Range: 20 Degrees to 125 Degrees F
Width: 3-1/2"Country of Origin (subject to change): Mexico

Product Description

Non-Spring Return Actuator, Floating, SPDT, Shaft Type Aluminum Hub, Two Set Screws, Torque 70 In-Lbs, 90 Stroke Deg, Height 4 7/8 In, Width 3 3/8 In, Depth 2 1/2 In, Electrical Connections Screw Terminals, Ambient Temp. Range 20 to 125 F, Power Consumption 2.4 VA, Timing 90 Sec, Voltage 24 VAC +-20%, For Use With VAV Dampers, Includes 4074ENY Bag Assembly

Product Reviews

Save 15%. Sign up for Z-mail.