Electric Actuator, 70 in.-lb.20 to 125F

HONEYWELL| Zoro #: G1858026| Mfr #: ML7174A2001

$125.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1858026 Mfr #: ML7174A2001
Mounting Type: Direct MountItem: Electric Actuator
Includes: 4074ENY Bag AssemblyTiming: 90 sec. Nominal @ 60 Hz
Item: Electric ActuatorShaft Type: Aluminum Hub, 2 Set Screws
Stroke Deg.: 90Switch Type: -
Electrical Connections: Screw TerminalsSignal Type: Proportional
Power Consumption: 5.4VAVoltage: 24VAC
Width: 3-3/8"Replaces Honeywell Motors: -
Torque: 70 in.-lb.Spring Return: No
Height: 5-9/16"Depth: 3"
Ambient Temp. Range: 20 Degrees to 125 Degrees FCountry of Origin (subject to change): Mexico

Product Description

Non-Spring Return Actuator, 2-10 VDC, 4-20MA, Shaft Type Aluminum Hub, Torque 70 In-Lbs, 90 Stroke Deg, Height 5 9/16 In, Width 3 3/8 In, Depth 3 In, Electrical Connections Screw Terminals, Ambient Temp. Range 20 to 125 F, Power Consumption 5.4 VA, Timing 90 Sec, Voltage 24 VAC +-20%, For Use With VAV Dampers, Includes 4074ENY Bag Assembly

Product Reviews

Save 15%. Sign up for Z-mail.