Electric Actuator, 75 in-lb, Remote Mount

HONEYWELL| Zoro #: G2156987| Mfr #: M9174D1007

$425.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2156987 Mfr #: M9174D1007
Item: Electric ActuatorStroke Deg.: 90 to 160
Switch Type: SPDTSignal Type: Proportional
Includes: NEMA 3 Wiring BoxTiming: 30 to 60 sec.
Shaft Type: Double-Ended, 3/8" SquareElectrical Connections: Quick-Connect Terminals
Power Consumption: 17VAVoltage: 24VAC
Replaces Honeywell Motors: Mfr. No. M934Mounting Type: Remote Mount
Ambient Temp. Range: -40 Degrees to 140 Degrees FWidth: 5-1/2"
Torque: 75 in.-lb.Spring Return: No
Height: 6-7/16"Depth: 7-5/16"
Country of Origin (subject to change): United States

Product Description

Modutrol Motor, Non-Spring Return, Shaft Type Double Ended, 3/8 Square, Torque 75 In-Lbs, 90 to 160 Stroke Deg, Height 6 7/16 In, Width 5 1/2 In, Depth 7 5/16 In, Electrical Connections Quick Connect Terminals, Signal Type Proportional, 135 Ohms, Ambient Temp. Range -40 to 140 F, Power Consumption 17 Volt Amps, Timing 30 to 60 Sec, Voltage 24, For Use With Series 90 Electronic Controllers, Replaces Honeywell Motors M934, Includes NEMA 3 Wiring Box

Product Reviews

Save 15%. Sign up for Z-mail.