Electric Actuator, 88 in.-lb., 24VAC/DC

HONEYWELL| Zoro #: G2074563| Mfr #: MS7510H2209

$256.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2074563 Mfr #: MS7510H2209
Shaft Type: Self-Centering ClampingSpring Return: Yes
Mounting Type: Direct MountItem: Electric Actuator
Stroke Deg.: 95 +/-3Includes: Mounting Bracket, 2 Internal Auxiliary Switches, Self-Centering Shaft Adapter, 3mm Crank
Timing: 90 sec. Nominal @ 60 Hz, 20 sec. Spring ReturnElectrical Connections: Enclosed Screw Terminal Strip
Torque: 88 in.-lb.Depth: 2-15/16"
Voltage: 24VAC/DCSwitch Type: SPDT
Signal Type: FloatingPower Consumption: 14VA Driving, 5VA Holding
Ambient Temp. Range: -5 Degrees to 140 Degrees FWidth: 3-15/16"
Replaces Honeywell Motors: -Height: 9-3/4"
Country of Origin (subject to change): Mexico

Product Description

Actuator, Spring Return 2 Position, Shaft Type Self-Centering Clamping, Torque 88 In-Lbs, 95 +/- 3 Stroke Deg, Height 9 3/4 In, Width 3 15/16 In, Depth 2 15/16 In, Electrical Connections Enclosed Screw Terminal Strip, Signal Type (0) 2-10 VDC Floating, 145K Ohm Input Impedance, Ambient Temp. Range -40 to 140 F, Power Consumption 14VA, Timing 90 Sec, Voltage 24 VAC +/- 20%, 24 VDC, For Use With Valves And Dampers, Includes Mounting Bracket, 2 Internal Auxiliary Switches SW2-US

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.