Electric Actuator, 88 in.-lb., -40 to140

HONEYWELL| Zoro #: G1371727| Mfr #: MS8110A1206

$183.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1371727 Mfr #: MS8110A1206
Timing: 45 sec. Nominal @ 60 Hz, 20 sec. Spring ReturnIncludes: Mounting Bracket, 2 Internal Auxiliary Switches
Shaft Type: Self-Centering ClampingReplaces Honeywell Motors: -
Width: 3-15/16"Stroke Deg.: 95 +/-3
Torque: 88 in.-lb.Item: Electric Actuator
Spring Return: YesVoltage: 24VAC/DC
Height: 9-3/4"Switch Type: 2 SPDT
Electrical Connections: Enclosed Screw Terminal StripSignal Type: On/Off
Depth: 2-15/16"Power Consumption: 30VA Driving, 8VA Holding
Mounting Type: Direct MountAmbient Temp. Range: -40 Degrees to 140 Degrees F
Country of Origin (subject to change): Mexico

Product Description

Actuator, Spring Return 2 Position, Shaft Type Self-Centering Clamping, Torque 88 In-Lbs, 95 +/- 3 Stroke Deg, Height 9 3/4 In, Width 3 15/16 In, Depth 2 15/16 In, Electrical Connections Enclosed Screw Terminal Strip, Signal Type SPST, Ambient Temp. Range -40 to 140 F, Power Consumption 45VA, Timing 90 Sec, Voltage 24 VAC +/- 20%, 24 VDC, For Use With Valves And Dampers, Includes Mounting Bracket, 2 Internal Auxiliary Switches

Product Reviews

Save 15%. Sign up for Z-mail.