Electric Actuator, 88 in.-lb.-5 to 140F

HONEYWELL| Zoro #: G2181952| Mfr #: MN7510A2001

$124.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2181952 Mfr #: MN7510A2001
Spring Return: NoMounting Type: Direct Mount
Timing: 95 sec. Nominal @ 60 HzItem: Electric Actuator
Stroke Deg.: 95 +/-3Ambient Temp. Range: -5 Degrees to 140 Degrees F
Includes: Mounting Bracket, Screws, Shaft Adapter, Water-Tight Strain-Relief Cable FittingsShaft Type: U-Bolt Clamp
Power Consumption: 5VAWidth: 2-1/2"
Height: 5-1/4"Electrical Connections: Enclosed Screw Terminal Strip
Replaces Honeywell Motors: -Depth: 2-1/2"
Torque: 88 in.-lb.Voltage: 24VAC/DC
Switch Type: SPDTSignal Type: On/Off, Floating
Country of Origin (subject to change): Mexico

Product Description

Actuators, Quarter-Turn Final Control Elements, Shaft Type U Bolt Clamp, Torque 88 In-Lbs, 95 +-3 Stroke Deg, Height 5 9/32 In, Width 2 19/32 In, Depth 2 7/16 In, Electrical Connections Enclosed Screw Terminal Strip, Ambient Temp. Range -5 to 140 F, Power Consumption 5 VA, Timing 95 Sec, Voltage 24 VAC/DC -15%+20%, For Use With Air Units, Air Handlers, Ventilation Flaps, Louvers, Includes Declutch For Manual Adjustment

Product Reviews

Save 15%. Sign up for Z-mail.