Electric Actuator, On/Off, 24VAC

HONEYWELL| Zoro #: G1684182| Mfr #: MS8120F1002

$256.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1684182 Mfr #: MS8120F1002
Includes: -Shaft Type: 3/8" to 1-3/8" Round or 3/8" to 11/16" Square
Timing: 15 sec. Nominal @ 60 Hz, 15 sec. Spring ReturnTorque: 175 in.-lb.
Item: Electric ActuatorSpring Return: Yes
Voltage: 24VACHeight: 10-11/16"
Switch Type: SPSTElectrical Connections: (2) Integral 3/8" Flexible Conduit
Signal Type: On/OffDepth: 3"
Power Consumption: 45VA Driving, 10VA HoldingMounting Type: Direct Mount
Ambient Temp. Range: -40 Degrees to 130 Degrees FReplaces Honeywell Motors: -
Width: 4"Stroke Deg.: 95 +/-3
Country of Origin (subject to change): Mexico

Product Description

Two-Position Actuator, SPST, Shaft Type 3/8 To 1.03 Round Or 3/8 To 11/16 Square, Torque 175 In-Lbs, 95 +/- 3 Stroke Deg, Height 10 11/16 In, Width 2 15/16 In, Depth 3 15/16 In, Electrical Connections Two Integral 3/8 In Flexible Conduit Connections, Ambient Temp. Range -40 To 130 F, Power Consumption Driving 45VA, Holding 10VA, Timing 15 Nominal at 60Hz, 15 Max Spring return Sec, 24, For Use With Dampers, Includes Spring Return, Fast Acting Two-Position

Product Reviews

Save 15%. Sign up for Z-mail.