Emergency Eyewash Station, 6.9 gal.

HONEYWELL FEND-ALL| Zoro #: G2436883| Mfr #: 32-002000-0000

$352.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2436883 Mfr #: 32-002000-0000
Includes: Integral Alarm, Mounting Bracket, Sign, 9V Battery, Installation Instructions DVD and Tamper SealItem: Eye Wash Station
Standards: ANSI Z358.1-2014Mounting: Wall, Stand or Cart
Width: 17-1/2"Height: 34-3/4"
Depth: 15-1/2"Color: green
Eyewash Tank Capacity: 6.9 gal.Weight Full: 86 lb.
Weight Empty: 24 lb.Eye Wash Activates By: Pull Tray
Country of Origin (subject to change): China

Product Description

Eye Wash Station, Green, Eyewash Tank Capacity 6.9 gal., Height 34-3/4 In., Width 17-1/2 In., Depth 15-1/2 In., Eye Wash Activates By Pull Tray, Mounting Wall, Stand or Cart, Weight Empty 24 lb., Weight Full 86 lb., Standards ANSI Z358.1-2014, Includes Integral Alarm, Mounting Bracket, Sign, 9V Battery, Installation Instructions DVD and Tamper Seal

Product Reviews

Save 15%. Sign up for Z-mail.