Equipment Interface Module, Replacement Module

HONEYWELL| Zoro #: G1654082| Mfr #: THM4000R1000

$51.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1654082 Mfr #: THM4000R1000
Remarks: Wireless Adapter Allows Addition of Redlink-Enabled Thermostats to a Truezone System without Running New WiresTerminal Designations: -
Includes: -Item: Equipment Interface Module
Type: Replacement ModuleFan Switching: -
Operating Temp. Range (F): -40 to 165Height (In.): 5-9/16
Width (In.): 4-3/8Depth (In.): 1-1/4
Color: GrayDisplay Temp. Range (F): -
Thread NPT: -Sensor Type: -
Input Voltage: 18 to 30 VacNominal Sensor Ohms @ 75F: -
Length (In.): -Country of Origin (subject to change): Mexico

Product Description

Equipment Interface Module, Replacement Module, For Use With (G2657627)Th6320R1004 Or (G2731626) Th5320R1002 Wireless Focuspro Thermostat, Wireless Adapter Allows You To Easily Add Redlink Enabled Thermostats To A Truezone System Without Running New Wires, Color Gray, Height 5 9/16 In, Width 4 3/8 In, Depth 1 1/4 In, Operating Temp Range -40 to 165 F, Input Voltage 18 to 30 Vac

Product Reviews