Equipment Interface Module, Wireless

HONEYWELL| Zoro #: G1722856| Mfr #: THM5320R1000

$110.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1722856 Mfr #: THM5320R1000
Remarks: Controls up to 3 Heat/2 Cool Heat Pump Systems or up to 2 Heat/2 Cool Conventional Systems When Used with the Wireless FocusPRO ThermostatItem: Equipment Interface Module
Type: WirelessOperating Temp. Range (F): -40 to 165
Height (In.): 8-1/8Width (In.): 8
Depth (In.): 1-5/8Color: Gray
Input Voltage: 18 to 30 VacCountry of Origin (subject to change): Mexico

Product Description

This equipment interface module from Honeywell will aid your heating and cooling system in running smoothly.

Product Reviews