20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Eye Wash Saline Concentrate, 180 oz.

HONEYWELL FEND-ALL| Zoro #: G2100402| Mfr #: 32-000513-0000-H5

$59.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2100402 Mfr #: 32-000513-0000-H5
In Solution Shelf Life: 6 MonthsShelf Life: 2.5 Years
Mixing Ratio: Ten Parts Water to One Part ConcentrateItem: Eye Wash Saline Concentrate
Bottle Size: 180 oz.Country of Origin (subject to change): United States

Product Description

Eyewash Solution Concentrate, For Use With G0926755 and G0698966 Eyewash Station, Size 180 Ounces, Preserves 14-16 Gallons of Water, Mixing Ratio Ten Parts Water to One Part Concentrate, Height 13 1/2 Inches, Length 19 Inches, Width 10 Inches

Product Reviews

Save 15%. Sign up for Z-mail.