Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fendall Porta Stream® II; Eyesaline Eyewash Station

  • Zoro #: G0926755
  • Mfr #: 32-000230-0000
$253.28
  • Width: 19 1/2 in
  • Depth: 19 1/2 in
  • Weight Empty: 18 lb
See full product details
This item ships free.

Honeywell #32-000230-0000 Specifications

  • Zoro #: G0926755
  • Mfr #: 32-000230-0000
Width: 19 1/2 in Depth: 19 1/2 in
Weight Empty: 18 lb Mounting: Wall
Item: Eyewash Station Height: 26 in
Weight Full: 150 lb Color: Green
Standards: ANSI Z358.1-2009 In Solution Shelf Life: 120 day
Eyewash Tank Capacity: 16.0 gal. Includes: Pull Strap, Metal Hanging Bracket, Installation and Operation Manual, Water Additive, Emergency Eyewash Sign
Eye Wash Activates By: Elastomeric Pull Strap Eye Wash Tank Capacity: 16.0 gal.
Activates By: Elastomeric Pull Strap Tank Capacity: 16.0 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Eye Wash Station, Green, Tank Capacity 16.0 gal., Height 26 In., Width 19-1/2 In., Depth 19-1/2 In., In Solution Shelf Life 120 Days, Activates By Elastomeric Pull Strap, Mounting Wall, Weight Empty 18 lb., Weight Full 150 lb., Standards ANSI Z358.1-2009, Includes Pull Strap, Metal Hanging Bracket, Installation and Operation Manual, Water Additive, Emergency Eyewash Sign

Reviews of Honeywell #32-000230-0000