Fan Blower Control, 24V

HONEYWELL| Zoro #: G0628792| Mfr #: ST9120U1011

$111.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0628792 Mfr #: ST9120U1011
Agency Compliance: ULReplaces: ST9101, ST9120, ST9141, and ST9160
Control Volts: 24 VacItem: Fan Blower Control
Input Voltage: 18 to 30 VacType: Electronic Fan Timer
Country of Origin (subject to change): Mexico

Product Description

Fan Blower Control, Electronic Fan Timer, Input Voltage 18 to 30 Vac, 24 Vac Control Volts, ULReplaces ST9101, ST9120, ST9141, and ST9160

Product Reviews

Save 15%. Sign up for Z-mail.