20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Eye Wash Saline Concentrate, 70 oz.

HONEYWELL FEND-ALL| Zoro #: G2163664| Mfr #: 32-000509-0000

$35.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2163664 Mfr #: 32-000509-0000
Shelf Life: 2.5 YearsIn Solution Shelf Life: 6 Months
Mixing Ratio: Ten Parts Water to One Part ConcentrateItem: Eye Wash Saline Concentrate
Bottle Size: 70 oz.Country of Origin (subject to change): United States

Product Description

Eye Wash Saline Concentrate, For Use With Fendall Eye Wash Stations, Mixing Ratio Ten Parts Water to One Part Concentrate, In Solution Shelf Life 6 Months, Shelf Life 2.5 Years

Product Reviews

Save 15%. Sign up for Z-mail.