Bump Cap Inner Shell, Fits 2KFF5, 2KFF6

HONEYWELL FIBRE-METAL| Zoro #: G1853284| Mfr #: SBCIS07

$5.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: For Baseball Style Hats
Fits Hat Size: One Size Fits Most
Suspension: Pinlock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853284 Mfr #: SBCIS07
Style: For Baseball Style HatsFits Hat Size: One Size Fits Most
Suspension: PinlockShell Material: Thermoplastic
Item: Bump Cap Inner ShellColor: Black
Country of Origin (subject to change): Mexico

Description

Bump Cap Inner Shell, Color Black, Material Plastic, Fits G1384013, G0850017

Reviews